Ravel Recessed Trimless Downlight 50W Matt White Paint

Order Code: ZT3312969S

£32.99 Inc VAT (20%)


Description

Ravel Recessed Trimless Downlight 50W Matt White Paint | Description: The fire rated trimless plaster-in luminaire conceals the downlight for a clean, seamless finish. Designed to be plastered into the ceiling during the early stages of a build, allowing for the GU10 to be fitted later. Fitting supplied complete with fast-fix loop-in loop-out connector box. The provides an ultra-modern way to illuminate a room giving clean lines and unobtrusive lighting. | Features: Finish: Matt White Paint, Material: Die Cast Aluminium Alloy & Steel, Height (cm) : 15.3, Diameter (cm) : 12, Projection (cm) : 0.1, Lamp Type: GU10 reflector, Wattage: 50W, Bulb Included: No, Dimmable

See full description
Specifications for Ravel Recessed Trimless Downlight 50W Matt White Paint
  • Height
    15.3cm
  • Product Type
    Recessed Downlight
  • Finish
    Matt White Paint
  • Projection
    0.1cm
  • Wattage
    50W
  • Bulb Included
    No
  • Lamp Type
    GU10 reflector
  • Dimmable
    Yes
  • Diameter
    12cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome