Rodos Plus GU10 Twin Surface Mounted Downlight - White Structure

Order Code: ZT4945920S

£199.99 Inc VAT (20%)


Description

Rodos Plus GU10 Twin Surface Mounted Downlight White Structure | Features: Finish: White Structure | Material: Painted Steel | IP Rating: IP20 | Height: 10.5cm | Width: 30cm | Depth: 15cm | Lamp Type: GU10 | No. of Lamps: 2 | Weight: 1.4kg | Wattage (max) : 12W

Specifications for Rodos Plus GU10 Twin Surface Mounted Downlight - White Structure
  • Maximum Wattage
    12W
  • Width
    30cm
  • Depth
    15cm
  • Height
    10.5cm
  • Product Type
    Downlight
  • IP Rating
    IP20
  • No. of Lamps
    2
  • Lamp Type
    GU10
  • Finish
    White Structure
  • Weight
    1.4kg
  • Material
    Painted Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome