Rollo Integrated Led 1 Light Indoor Wall Light Chrome

Order Code: ZT3312283S

£35.99 Inc VAT (20%)


Description

Rollo Integrated LED 1 Light Indoor Wall Light Chrome | Description: Emphasise your living areas using this cylinder head spot wall bracket. Mount the chrome fitting onto the walls of your hallways or bedrooms. The fitting is adjustable in angle; allowing you to face the light in the most effective direction. Complete with a separate switch for the ultimate convenience. The range offers a choice of matching fittings to make a lighting theme available throughout the room. The fittings are also available in more than one finish. Class one. | Features: Finish: Chrome, Material: Metal, IP Rating: IP20, Height (cm) : 8.5, Width (cm) : 8, Projection (cm) : 11.5, No. of Lights: 1, Lamp Type: INTEGRATED LED, Kelvin: 3000, Lumens: 350, Wattage (max) : 4, Bulb Included: Yes

See full description
Specifications for Rollo Integrated Led 1 Light Indoor Wall Light Chrome
  • Material
    Metal
  • Lumens
    350
  • Maximum Wattage
    4
  • Projection
    11.5cm
  • No. of Lights
    1
  • IP Rating
    IP20
  • Colour Temperature
    3000K
    3000
  • Product Type
    Wall Light
  • Lamp Type
    Integrated LED
  • Bulb Included
    Yes
  • Height
    8.5cm
  • Width
    8cm
  • Finish
    Chrome

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome