Rollo Integrated Led 3 Light Spotlight Chrome

Order Code: ZT3312069S

£69.99 Inc VAT (20%)


Description

Rollo Integrated LED 3 Light Spotlight Chrome | Description: Emphasise your living areas using this cylinder head spot ceiling light. Mount the chrome fitting on the ceiling of any room. The fitting is adjustable in angle; allowing you to face the light in the most effective direction. The range offers a choice of matching fittings to make a lighting theme available throughout the room. The fittings are also available in more than one finish. Class one. | Features: Finish: Chrome, Material: Metal, IP Rating: IP20, Height (cm) : 12, Diameter (cm) : 26, No. of Lights: 3, Lamp Type: INTEGRATED LED, Kelvin: 3000, Lumens: 1050, Wattage (max) : 4, Bulb Included: Yes

See full description
Specifications for Rollo Integrated Led 3 Light Spotlight Chrome
  • Product Type
    Spotlight
  • Bulb Included
    Yes
  • Maximum Wattage
    4W
  • Diameter
    26cm
  • Height
    12cm
  • IP Rating
    IP20
  • Colour Temperature
    3000K
  • Wattage
    4
  • Lamp Type
    Integrated LED
  • Number of Lights
    3
  • Material
    Metal
  • Finish
    Chrome
  • Lumens
    1050lm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome