Sight Recessed Downlight Enm 2W Matt White Textured

Order Code: ZT3312561S

£52.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£52.990%
5 +£50.874%


Description

Sight Recessed Downlight Enm 2W Matt White Textured | Description: This unit comprises of 1 x High Output 2W LED. The dual status LED illuminates in Green whilst charging and converts to a 120 lumens High Output 6500K bright white LED when Power is Lost. Ideal for corridors, stairwells and a variety of commercial and public areas where a concentrated emergency light is required. Supplied complete with Aluminium, white and black bezels. All-in-one inverter and battery pack. 120 beam angle. 120 lumens. Non-maintained use only. | Features: Finish: Matt White Textured, Material: Aluminium Alloy, Diameter (cm) : 6, Projection (cm) : 2.6, Lamp Type: LED Hi Power Daylight White, Wattage: 2W, Bulb Included: Yes, Non-dimmable, Kelvin (K) : 6500, Lumens (L) : 120

See full description
Specifications for Sight Recessed Downlight Enm 2W Matt White Textured
  • Wattage
    2W
  • Finish
    Matt White Textured
  • Lumens
    120
  • Colour
    Matt White
  • Dimmable
    No
  • Diameter
    6cm
  • Product Type
    Recessed Downlight
  • Colour Temperature
    6500K
  • Projection
    2.6cm
  • Bulb Included
    Yes
  • Material
    Aluminium Alloy

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome