Single Spot Light - Brushed Chrome, 230V GU10

Order Code: ZT3593407S

£24.99 Inc VAT (20%)


Description

Single Spotlight - Brushed Chrome, 230V GU10 Descriptio Single GU10 brushed chrome finish spotlight fitting with adjustable directional head. Suitable for both wall or ceiling. Ideal for domestic and commercial use. Compatible with most GU10 LED and Halogen retrofit lamps. Dimmable subject to lamp. Features Finish: Brushed Chrome Material: Steel IP Rating: IP20 Diameter (cm) : 32 Projection (cm) : 11 No. of Lights: 1 Lamp Type: GU10 Dimmable: Yes With Dimmable Bulbs Wattage (max) : 50 Bulb Included: No Weight (kg) : 0.24 Number of Lights: 1 & 2 Light Voltage: 230: 15: 1

See full description
Specifications for Single Spot Light - Brushed Chrome, 230V GU10
  • Lamp Type
    GU10
  • IP Rating
    IP20
  • Diameter
    32cm
  • Weight
    0.24kg
  • Bulb Included
    No
  • Material
    Steel
  • Product Type
    Single Spot Light
  • Finish
    Brushed Chrome
  • Voltage
    230V
  • Dimmable
    Yes
  • Maximum Wattage
    50W
  • Projection
    11cm
  • Number of Lights
    1