Single Spotlight Black

Order Code: ZT3328718S

£183.99 Inc VAT (20%)


Description

Single Spotlight Black | Features: Finish: Black | IP Rating: IP20 | Min Height: 14cm | Width: 10cm | Lamp Type: E27 | No. of Lamps: 1 | Weight: 1kg | Wattage (max) : 50W

Specifications for Single Spotlight Black
  • IP Rating
    IP20
  • Product Type
    Spotlight
  • Maximum Wattage
    50W
  • Min Height
    14cm
  • Weight
    1kg
  • Lamp Type
    E27
  • Finish
    Black
  • No. of Lamps
    1
  • Width
    10cm