Skiatos Up & Down Wall Lamp White Structure

Order Code: ZT5144541S

£109.99 Inc VAT (20%)


Description

Skiatos Up & Down Wall Lamp White Structure | Features: Finish: White Structure | Material: Painted Steel | IP Rating: IP20 | Height: 18cm | Width: 16cm | Depth: 8cm | Lamp Type: GU10 | No. of Lamps: 2 | Weight: 0.6kg | Wattage (max) : 5W

Specifications for Skiatos Up & Down Wall Lamp White Structure
  • Colour
    White
  • Material
    Painted Steel
  • Finish
    White Structure
  • Lamp Type
    GU10
  • Maximum Wattage
    5W
  • No. of Lamps
    2
  • IP Rating
    IP20
  • Product Type
    Wall Lamp
  • Weight
    0.6kg
  • Height
    18cm
  • Depth
    8cm
  • Width
    16cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome