Speculo Led Fire Rated 1 Light Bathroom Recessed Light Matt White, Glass IP65

Order Code: ZT3311844S

£31.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£31.990%
5 +£30.395%


Description

Speculo LED Fire Rated 1 Light Bathroom Recessed Light Matt White, Glass IP65 | Description: This range is a collection of compact, fire rated, LED downlights that are slim and boast a low profile design. Featuring fire rated glass, it differentiates itself from other downlights as the glass can withstand high temperatures without the need of a can at the back of the fitting. Suitable with GU10 lamps or our Pacto module. Matt white finish. | Features: Finish: Matt White, Glass, Material: Glass, Steel, IP Rating: IP65, Height (cm) : 3.6, No. of Lights: 1, Lamp Type: LED, Dimmable: Dimmable, Weight (kg) : 0.132, Bulb Included: No

See full description
Specifications for Speculo Led Fire Rated 1 Light Bathroom Recessed Light Matt White, Glass IP65
  • Finish
    Matt White, Glass
  • Bulb Included
    No
  • No. of Lights
    1
  • Dimmable
    Yes
  • Lamp Type
    LED
  • Weight
    0.13kg
  • Product Type
    Bathroom Recessed Light
  • Material
    Glass, Steel
  • Height
    3.6cm
  • IP Rating
    IP65

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome