Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Spotlights & Downlights
Spike Light 2700K LED Garden IP65 Anodised Aluminium
By Collingwood Lighting
Order Code:
ZT5063722S
£109.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
109.99
https://www.zoro.co.uk/shop/electrical-and-lighting/spotlights-and-downlights/spike-light-2700k-led-garden-ip65-anodised-aluminium/p/ZT5063722S
Add to quotation
View all Spotlights & Downlights
Description
Collingwood Lighting SPIKE LIGHT 2700K LED GARDEN IP65 ANODISED ALUMINIUM SL130 SL13027
Specifications
Specifications for Spike Light 2700K LED Garden IP65 Anodised Aluminium
Colour Temperature
2700 - 2700 K
Width
42mm
Number of Lamps
1
Nominal Voltage
220 - 240V
Length
42mm
Outer Diameter
42mm
Maximum System Power
2W
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome