Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Spotlights & Downlights
Spike Light 2700K LED Low Voltage Bronze Ano 40 Degree Beam Ang
By Collingwood Lighting
Order Code:
ZT5077025S
£209.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
209.99
https://www.zoro.co.uk/shop/electrical-and-lighting/spotlights-and-downlights/spike-light-2700k-led-low-voltage-bronze-ano-40-degree-beam-ang/p/ZT5077025S
Add to quotation
View all Spotlights & Downlights
Description
Collingwood Lighting SPIKE LGT 2700K LED LOW VOLTAGE BRONZE ANO 40DEG BEAM ANG SL220 SL220ZWBX27
Specifications
Specifications for Spike Light 2700K LED Low Voltage Bronze Ano 40 Degree Beam Ang
Housing Colour
Cover double-sided bevelled
IP Rating
G38
Outer Diameter
62.5mm
Maximum System Power
4.6W
Control Gear
Print foil
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome