Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Spotlights & Downlights
Spike Light 2700K LED Mains Voltage Black Ano Alu 40 Degree Beam An
By Collingwood Lighting
Order Code:
ZT5077143S
£269.99
Inc VAT (20%)
£279.99
3.5% off
1
Add to basket
Get it in
15-17
working days
Available
GBP
269.99
https://www.zoro.co.uk/shop/electrical-and-lighting/spotlights-and-downlights/spike-light-2700k-led-mains-voltage-black-ano-alu-40-degree-beam-an/p/ZT5077143S
Add to quotation
View all Spotlights & Downlights
Description
Collingwood Lighting SPIKE LGT 2700K LED MAINS VOLTAGE BLK ANO ALU 40DEG BEAM AN SL220 SL220BWBM27
Specifications
Specifications for Spike Light 2700K LED Mains Voltage Black Ano Alu 40 Degree Beam An
Maximum System Power
57W
Width
625mm
Number of Lamps
1
Nominal Voltage
220 - 240V
Outer Diameter
62.5mm
Length
625mm
Colour Temperature
2700 - 2700 K
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome