Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Spotlights & Downlights
Spike Light 2700K LED Stainless Steel
By Collingwood Lighting
Order Code:
ZT5072699S
£149.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
149.99
https://www.zoro.co.uk/shop/electrical-and-lighting/spotlights-and-downlights/spike-light-2700k-led-stainless-steel/p/ZT5072699S
Add to quotation
View all Spotlights & Downlights
Description
Collingwood Lighting SPIKE LIGHT 2700K LED STAINLESS STEEL SL030 SL030F27
Specifications
Specifications for Spike Light 2700K LED Stainless Steel
Colour Temperature
2700 - 2700 K
Light Source Type
LED non-replaceable
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome