Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Spotlights & Downlights
Spike Light 3000K LED Garden IP65 Anodised Alu
By Collingwood Lighting
Order Code:
ZT5063692S
£109.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
109.99
https://www.zoro.co.uk/shop/electrical-and-lighting/spotlights-and-downlights/spike-light-3000k-led-garden-ip65-anodised-alu/p/ZT5063692S
Add to quotation
View all Spotlights & Downlights
Description
Collingwood Lighting SPIKE LIGHT 3000K LED GARDEN IP65 ANODISED ALU SL130 SL13030
Specifications
Specifications for Spike Light 3000K LED Garden IP65 Anodised Alu
Width
42mm
Number of Lamps
1
Outer Diameter
42mm
Nominal Voltage
220 - 240V
Colour Temperature
3000 - 3000 K
Length
42mm
Maximum System Power
2W
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome