Spike Light 3000K LED Low Voltage Black Anodised Alu 40DEG

Order Code: ZT5076921S

£209.99 Inc VAT (20%)


Description

Collingwood Lighting SPIKE LIGHT 3000K LED LOW VOLTAGE BLK ANODISED ALU 40DEG SL220 SL220BWBX30

Specifications for Spike Light 3000K LED Low Voltage Black Anodised Alu 40DEG
  • Colour Temperature
    3000 - 3000 K
  • Width
    625mm
  • Length
    625mm
  • Maximum System Power
    46W
  • Outer Diameter
    62.5mm
  • Number of Lamps
    1
  • Nominal Voltage
    220 - 240V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome