Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Spotlights & Downlights
Spike Light 3000K LED Low Voltage Bronze Ano Alu 26 Degree Beam A
By Collingwood Lighting
Order Code:
ZT5075493S
£109.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
109.99
https://www.zoro.co.uk/shop/electrical-and-lighting/spotlights-and-downlights/spike-light-3000k-led-low-voltage-bronze-ano-alu-26-degree-beam-a/p/ZT5075493S
Add to quotation
View all Spotlights & Downlights
Description
Collingwood Lighting SPIKE LGT 3000K LED LOW VOLTAGE BRONZE ANO ALU 26DEG BEAM A SL130 SL130ZMBX30
Specifications
Specifications for Spike Light 3000K LED Low Voltage Bronze Ano Alu 26 Degree Beam A
IP Rating
G38
Housing Colour
Cover double-sided bevelled
Maximum System Power
2W
Outer Diameter
42mm
Control Gear
Print foil
Colour Temperature
L
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome