Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Spotlights & Downlights
Spike Light Neutral White LED Garden IP65 1W Stainless Steel
By Collingwood Lighting
Order Code:
ZT5042530S
£109.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
109.99
https://www.zoro.co.uk/shop/electrical-and-lighting/spotlights-and-downlights/spike-light-neutral-white-led-garden-ip65-1w-stainless-steel/p/ZT5042530S
Add to quotation
View all Spotlights & Downlights
Description
Collingwood Lighting SPIKE LIGHT NEUTRAL WHI LED GARDEN IP65 1W STAINLESS STEEL SL030 SL030FNW
Specifications
Specifications for Spike Light Neutral White LED Garden IP65 1W Stainless Steel
Maximum System Power
1W
Colour Temperature
4000 - 4000 K
IP Rating
IP65
Housing Colour
Stainless Steel
Outer Diameter
42mm
Light Source Type
LED non-replaceable
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome