Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Spotlights & Downlights
Spike Light SL230 2700K LED Low Voltage Bronze Ano Alu Twin P
By Collingwood Lighting
Order Code:
ZT5075015S
£419.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
419.99
https://www.zoro.co.uk/shop/electrical-and-lighting/spotlights-and-downlights/spike-light-sl230-2700k-led-low-voltage-bronze-ano-alu-twin-p/p/ZT5075015S
Add to quotation
View all Spotlights & Downlights
Description
Collingwood Lighting SPIKE LGT SL230 2700K LED LOW VOLTAGE BRONZE ANO ALU TWIN P SL230 SL230ZWBX27
Specifications
Specifications for Spike Light SL230 2700K LED Low Voltage Bronze Ano Alu Twin P
Length
160mm
IP Rating
G38
Housing Colour
Cover double-sided bevelled
Maximum System Power
9.2W
Outer Diameter
62.5mm
Colour Temperature
L
Control Gear
Print foil
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome