Spike Light Warm White LED 38 Degree 7W Black Anodised Alu IP65

Order Code: ZT5031838S

£239.99 Inc VAT (20%)


Description

Collingwood Lighting SPIKE LIGHT WARM WHI LED 38DEG 7W BLK ANODISED ALU IP65 SL040A SL040AFWW

Specifications for Spike Light Warm White LED 38 Degree 7W Black Anodised Alu IP65
  • Housing Colour
    Black
  • Colour Temperature
    3000 - 3000 K
  • Maximum System Power
    7W
  • IP Rating
    IP65
  • Outer Diameter
    57mm
  • Light Source Type
    LED non-replaceable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome