Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Spotlights & Downlights
Spike Light Warm White LED Garden IP65 1W Stainless Steel
By Collingwood Lighting
Order Code:
ZT5002630S
£119.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
119.99
https://www.zoro.co.uk/shop/electrical-and-lighting/spotlights-and-downlights/spike-light-warm-white-led-garden-ip65-1w-stainless-steel/p/ZT5002630S
Add to quotation
View all Spotlights & Downlights
Description
Collingwood Lighting SPIKE LIGHT WARM WHI LED GARDEN IP65 1W STAINLESS STEEL SL030 SL030FWARMWHITE
Specifications
Specifications for Spike Light Warm White LED Garden IP65 1W Stainless Steel
Maximum System Power
1W
Housing Colour
Stainless Steel
Outer Diameter
42mm
IP Rating
IP65
Colour Temperature
3000 - 3000 K
Light Source Type
LED non-replaceable
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome