Spinny 2 Light Spotlight, Wood & Black Metal

Order Code: ZT3314580S

£61.99 Inc VAT (20%)


Description

Spinny 2 Light Spotlight, Wood & Black Metal | Description: A 2 light spotlight, Spinny is a minimalist light with maximum style. A contemporary fitting, ideal for any room, Spinny has a rectangular black ceiling plate and contrasting fully adjustable wooden lamp holders, allowing the user to choose which areas of a room to illuminate. | Features: Finish: Matt Black, Natural, Material: Mild steel, IP Rating: IP20, Height: 9cm, Max Height: 15cm, Length: 43cm, Width: 18cm, Lamp Type: E27, No. of Lamps: 2, Bulb Included: No, Dimmable: Yes - Dimmable Bulb Required, Weight: 0.83kg, Wattage (max) : 60W

See full description
Specifications for Spinny 2 Light Spotlight, Wood & Black Metal
  • Lamp Type
    E27
  • Max Height
    15cm
  • Colour
    Wood
    Black
  • Height
    9cm
  • Bulb Included
    No
  • Product Type
    Spotlight
  • Material
    Mild Steel
  • Length
    43cm
  • No. of Lamps
    2
  • Maximum Wattage
    60W
  • Weight
    0.83kg
  • Width
    18cm
  • Finish
    Matt Black, Natural
  • IP Rating
    IP20

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome