Spinny 3 Light Round Spotlight - Wood & Black Metal

Order Code: ZT3314718S

£79.99 Inc VAT (20%)


Description

Spinny 3 Light Round Spotlight- Wood & Black Metal | Description: The Spinny 3 light round spotlight is a classic yet modern ceiling light, ideal for any room. With a black circular ceiling plate and 3 adjustable wooden lamp holders, Spinny is an easy way to update the look of any room. | Features: Finish: Matt Black, Natural, Material: Mild steel, IP Rating: IP20, Height: 9cm, Max Height: 15cm, Length: 42cm, Width: 42cm, Lamp Type: E27, No. of Lamps: 3, Bulb Included: No, Dimmable: Yes - Dimmable Bulb Required, Weight: 1.18kg, Wattage (max) : 60W

See full description
Specifications for Spinny 3 Light Round Spotlight - Wood & Black Metal
  • Lamp Type
    E27
  • Material
    Mild Steel
  • Bulb Included
    No
  • Colour
    Wood
    Black
  • Maximum Wattage
    60W
  • No. of Lamps
    3
  • IP Rating
    IP20
  • Finish
    Matt Black, Natural
  • Product Type
    Spotlight
  • Weight
    1.18kg
  • Height
    9cm
  • Length
    42cm
  • Max Height
    15cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome