Spinny 4 Light Bar Spotlight - Wood & Black Metal

Order Code: ZT3314696S

£109.99 Inc VAT (20%)


Description

Spinny 4 Light Bar Spotlight- Wood & Black Metal | Description: A minimal design of complimentary black metal and wood, the Spinny 4 light spotlight is a modern fitting, ideal for any room. With 4 fully adjustable wooden lamp holders, this spotlight will add a contemporary update to any room. | Features: Finish: Matt Black, Natural, Material: Mild steel, IP Rating: IP20, Height: 9cm, Max Height: 15cm, Length: 90cm, Width: 18cm, Lamp Type: E27, No. of Lamps: 4, Bulb Included: No, Dimmable: Yes - Dimmable Bulb Required, Weight: 1.86kg, Wattage (max) : 60W

See full description
Specifications for Spinny 4 Light Bar Spotlight - Wood & Black Metal
  • Colour
    Black
    Wood
  • IP Rating
    IP20
  • Length
    90cm
  • Finish
    Matt Black, Natural
  • Height
    9cm
  • Weight
    1.86kg
  • Maximum Wattage
    60W
  • Material
    Mild Steel
  • Product Type
    Spotlight
  • No. of Lamps
    4
  • Width
    18cm
  • Bulb Included
    No
  • Max Height
    15cm
  • Lamp Type
    E27

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome