Spinny Spotlight Wall Light - Wood & Black Metal

Order Code: ZT3314621S

£35.99 Inc VAT (20%)


Description

Spinny Spotlight Wall Light- Wood & Black Metal | Description: The Spinny single spotlight wall light is an easy way to update any room. Finished in black and wood, the Spinny spotlight can be used on a wall or ceiling. Fully adjustable, it can be used to illuminate key areas of a living room or bedroom. | Features: Finish: Matt Black, Natural, Material: Mild steel, IP Rating: IP20, Height: 12cm, Max Height: 15cm, Width: 12cm, Projection: 15cm, Lamp Type: E27, No. of Lamps: 1, Bulb Included: No, Dimmable: Yes - Dimmable Bulb Required, Weight: 0.33kg, Wattage (max) : 60W, Switched: Satin Silver Toggle Switch

See full description
Specifications for Spinny Spotlight Wall Light - Wood & Black Metal
  • Maximum Wattage
    60W
  • Product Type
    Spotlight Wall Light
  • Material
    Mild Steel
  • Bulb Included
    No
  • Lamp Type
    E27
  • Max Height
    15cm
  • Height
    12cm
  • Finish
    Matt Black, Natural
  • Colour
    Black & Wood
  • No. of Lamps
    1
  • IP Rating
    IP20
  • Weight
    0.33kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome