Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Spotlights & Downlights
Spot Light Bullett Kit Including 3 x GU10 1M Track 3 x 50W 240V Sat Chr
By Saxby
Order Code:
ZT5036443S
£63.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
63.99
https://www.zoro.co.uk/shop/electrical-and-lighting/spotlights-and-downlights/spot-light-bullett-kit-including-3-x-gu10-1m-track-3-x-50w-240v-sat-chr/p/ZT5036443S
Add to quotation
View all Spotlights & Downlights
Description
Saxby SPOTLIGHT BULLETT KIT INC 3XGU10 1M TRACK 3X50W 240V SAT CHR Track Lights 48025
Specifications
Specifications for Spot Light Bullett Kit Including 3 x GU10 1M Track 3 x 50W 240V Sat Chr
Length
1000mm
IP Rating
IP20
Housing Material
Steel
Width
57mm
Nominal Voltage
240 - 240V
Maximum System Power
50W
Housing Colour
Chrome
Light Source Type
LED replaceable
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome