Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Spotlights & Downlights
Spot Light Hi-spot ES50 QPAR16 Single Circuit 50W White
By Feilo Sylvania
Order Code:
ZT5012826S
£99.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
99.99
https://www.zoro.co.uk/shop/electrical-and-lighting/spotlights-and-downlights/spot-light-hi-spot-es50-qpar16-single-circuit-50w-white/p/ZT5012826S
Add to quotation
View all Spotlights & Downlights
Description
Feilo Sylvania SPOTLIGHT HI-SPOT ES50 QPAR16 SINGLE CIRCUIT 50W WHITE Beacon Spots 2041879
Specifications
Specifications for Spot Light Hi-spot ES50 QPAR16 Single Circuit 50W White
Width
58mm
Nominal Voltage
230 - 230V
Housing Material
Aluminium
Lamp Power
50W
Number of Lamps
1
Outer Diameter
58mm
Housing Colour
White
IP Rating
IP20
Light Source Type
Metal halide lamp