Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Spotlights & Downlights
Spot Light LED 3000K Track Dimmable IP20 35W Black
By LED Group
Order Code:
ZT5077270S
£199.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
199.99
https://www.zoro.co.uk/shop/electrical-and-lighting/spotlights-and-downlights/spot-light-led-3000k-track-dimmable-ip20-35w-black/p/ZT5077270S
Add to quotation
View all Spotlights & Downlights
Description
LED Group SPOTLIGHT LED 3000K TRACK DIMMABLE IP20 35W BLACK Tram LED Track Spot RTM3530-04
Specifications
Specifications for Spot Light LED 3000K Track Dimmable IP20 35W Black
Colour Temperature
3000 - 3000 K
Width
105mm
Nominal Voltage
220 - 240V
Length
161mm
Maximum System Power
32.8W
Power Factor
0.95
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome