Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Spotlights & Downlights
Spot Light LED 4000K Track IP20 10W Black
By LED Group
Order Code:
ZT5068170S
£69.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
69.99
https://www.zoro.co.uk/shop/electrical-and-lighting/spotlights-and-downlights/spot-light-led-4000k-track-ip20-10w-black/p/ZT5068170S
Add to quotation
View all Spotlights & Downlights
Description
LED Group SPOTLIGHT LED 4000K TRACK IP20 10W BLK Troy LED Track Spot RTY1040-04
Specifications
Specifications for Spot Light LED 4000K Track IP20 10W Black
Width
65mm
Colour Temperature
4000 - 4000 K
Nominal Voltage
220 - 240V
Maximum System Power
9.4W
Length
97mm
Power Factor
0.9
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome