Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Spotlights & Downlights
Spot Light Lumapar Ellipse Track Adapter 50W 240V Black PAR16
By Illuma
Order Code:
ZT5112367S
£49.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
49.99
https://www.zoro.co.uk/shop/electrical-and-lighting/spotlights-and-downlights/spot-light-lumapar-ellipse-track-adapter-50w-240v-black-par16/p/ZT5112367S
Add to quotation
View all Spotlights & Downlights
Description
Illuma SPOTLIGHT LUMAPAR ELLIPSE TRACK ADAPTOR 50W 240V BLACK PAR16 Lumapar TM3410-BL/S
Specifications
Specifications for Spot Light Lumapar Ellipse Track Adapter 50W 240V Black PAR16
Maximum System Power
50W
Outer Diameter
63mm
Housing Colour
Black
Nominal Voltage
230 - 230V
IP Rating
IP20
Housing Material
Aluminium
Width
76mm
Light Source Type
LED replaceable
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome