Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Spotlights & Downlights
Spot Light Lumapar Ellipse Track Adapter 50W 240V White PAR16
By Illuma
Order Code:
ZT5112274S
£49.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
49.99
https://www.zoro.co.uk/shop/electrical-and-lighting/spotlights-and-downlights/spot-light-lumapar-ellipse-track-adapter-50w-240v-white-par16/p/ZT5112274S
Add to quotation
View all Spotlights & Downlights
Description
Illuma SPOTLIGHT LUMAPAR ELLIPSE TRACK ADAPTOR 50W 240V WHITE PAR16 Lumapar TM3410-WH/S
Specifications
Specifications for Spot Light Lumapar Ellipse Track Adapter 50W 240V White PAR16
Beam Angle
Extreme narrow beam 5-10�
Nominal Voltage
230V
Maximum System Power
50W
IP Rating
IP20
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome