Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Spotlights & Downlights
Spot Light Mains Integral LED 3000K IP20 34W 28 Degree Black
By JCC
Order Code:
ZT5036985S
£599.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
599.99
https://www.zoro.co.uk/shop/electrical-and-lighting/spotlights-and-downlights/spot-light-mains-integral-led-3000k-ip20-34w-28-degree-black/p/ZT5036985S
Add to quotation
View all Spotlights & Downlights
Description
JCC SPOTLIGHT MAINS INTEGRAL LED 3000K IP20 34W 28DEG BLACK Mains Spotlights JC14200BLK
Specifications
Specifications for Spot Light Mains Integral LED 3000K IP20 34W 28 Degree Black
Colour Temperature
3000 - 3000 K
Maximum System Power
34W
Nominal Voltage
220 - 240V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome