Spot Light Mains Integral LED 4000K IP20 34W 15 Degree White

Order Code: ZT5037190S

£599.99 Inc VAT (20%)


Description

JCC SPOTLIGHT MAINS INTEGRAL LED 4000K IP20 34W 15DEG WHITE Mains Spotlights JC14205WH

Specifications for Spot Light Mains Integral LED 4000K IP20 34W 15 Degree White
  • Nominal Voltage
    220 - 240V
  • Maximum System Power
    34W
  • Colour Temperature
    4000 - 4000 K

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome