Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Spotlights & Downlights
Spot Light Mains Integral LED 4000K IP20 34W 28 Degree White
By JCC
Order Code:
ZT5037111S
£599.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
599.99
https://www.zoro.co.uk/shop/electrical-and-lighting/spotlights-and-downlights/spot-light-mains-integral-led-4000k-ip20-34w-28-degree-white/p/ZT5037111S
Add to quotation
View all Spotlights & Downlights
Description
JCC SPOTLIGHT MAINS INTEGRAL LED 4000K IP20 34W 28DEG WHITE Mains Spotlights JC14201WH
Specifications
Specifications for Spot Light Mains Integral LED 4000K IP20 34W 28 Degree White
Maximum System Power
34W
Colour Temperature
4000 - 4000 K
Nominal Voltage
220 - 240V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome