Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Spotlights & Downlights
Spot Light Petite GU/GZ10 50W 240V White IP20
By LED Group
Order Code:
ZT4994108S
£37.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
37.99
https://www.zoro.co.uk/shop/electrical-and-lighting/spotlights-and-downlights/spot-light-petite-gu-gz10-50w-240v-white-ip20/p/ZT4994108S
Add to quotation
View all Spotlights & Downlights
Description
LED Group SPOTLIGHT PETITE GU/GZ10 50W 240V WHITE IP20 Spotlights RS806GZ-01
Specifications
Specifications for Spot Light Petite GU/GZ10 50W 240V White IP20
Outer Diameter
45mm
Maximum System Power
50W
Nominal Voltage
220 - 240V
Length
52mm