Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Spotlights & Downlights
Spot Light Single Adjustable LED Ready Black
By Deta
Order Code:
ZT5051011S
£49.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
49.99
https://www.zoro.co.uk/shop/electrical-and-lighting/spotlights-and-downlights/spot-light-single-adjustable-led-ready-black/p/ZT5051011S
Add to quotation
View all Spotlights & Downlights
Description
Deta SPOTLIGHT SINGLE ADJUSTABLE LED READY BLACK LED Ready Up Down Lights UDB3
Specifications
Specifications for Spot Light Single Adjustable LED Ready Black
Nominal Voltage
220 - 240V
Number of Lamps
1
Width
78mm
Length
85mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome