Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Spotlights & Downlights
Spot Light Track HISPOT50 GU10 Lamp 50W Black
By JCC
Order Code:
ZT5106266S
£59.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
59.99
https://www.zoro.co.uk/shop/electrical-and-lighting/spotlights-and-downlights/spot-light-track-hispot50-gu10-lamp-50w-black/p/ZT5106266S
Add to quotation
View all Spotlights & Downlights
Description
JCC SPOTLIGHT TRACK HISPOT50 GU10 LAMP 50W BLK Mains Track System JC14032BLK
Specifications
Specifications for Spot Light Track HISPOT50 GU10 Lamp 50W Black
Length
128mm
Width
90mm
Housing Material
Green/yellow
Nominal Voltage
220 - 240V
Maximum System Power
50W
Housing Colour
Normally open contact
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome