Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Spotlights & Downlights
Spot Light Track HISPOT50 GU10 Lamp 50W White
By JCC
Order Code:
ZT5106255S
£59.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
59.99
https://www.zoro.co.uk/shop/electrical-and-lighting/spotlights-and-downlights/spot-light-track-hispot50-gu10-lamp-50w-white/p/ZT5106255S
Add to quotation
View all Spotlights & Downlights
Description
JCC SPOTLIGHT TRACK HISPOT50 GU10 LAMP 50W WHI Mains Track System JC14032WH
Specifications
Specifications for Spot Light Track HISPOT50 GU10 Lamp 50W White
Width
90mm
Housing Material
Green/yellow
Nominal Voltage
220 - 240V
Length
128mm
Maximum System Power
50W
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome