Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Spotlights & Downlights
Spot Light Track Kit 3SPOT 50W 240V Brushed Chrome GZ10 Lamp IP20
By LED Group
Order Code:
ZT4994451S
£109.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
109.99
https://www.zoro.co.uk/shop/electrical-and-lighting/spotlights-and-downlights/spot-light-track-kit-3spot-50w-240v-brushed-chrome-gz10-lamp-ip20/p/ZT4994451S
Add to quotation
View all Spotlights & Downlights
Description
LED Group SPOTLIGHT TRACK KIT 3SPOT 50W 240V BRSHD CHRM GZ10 LAMP IP20 Spotlights R888GZ3-13
Specifications
Specifications for Spot Light Track Kit 3SPOT 50W 240V Brushed Chrome GZ10 Lamp IP20
Housing Colour
Chrome
Width
35mm
Length
1000mm
Housing Material
Aluminium
Maximum System Power
50W
IP Rating
IP20
Light Source Type
LED replaceable