Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Spotlights & Downlights
Spot Light Track Kit Acorn 3 Spot 50W 240V White GZ10 Lamp IP20
By LED Group
Order Code:
ZT4994443S
£99.99
Inc VAT (20%)
1
Add to basket
Get it in
5-7
working days
Available
GBP
99.99
https://www.zoro.co.uk/shop/electrical-and-lighting/spotlights-and-downlights/spot-light-track-kit-acorn-3-spot-50w-240v-white-gz10-lamp-ip20/p/ZT4994443S
Add to quotation
View all Spotlights & Downlights
Description
LED Group SPOTLIGHT TRACK KIT ACORN 3 SPOT 50W 240V WHI GZ10 LAMP IP20 Spotlights R888GZ3-01
Specifications
Specifications for Spot Light Track Kit Acorn 3 Spot 50W 240V White GZ10 Lamp IP20
Maximum System Power
50W
Length
1000mm
Width
35mm
Nominal Voltage
220 - 240V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome