Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Spotlights & Downlights
Spot Light Track LED 3000K 20W Black
By KSR Lighting
Order Code:
ZT5073428S
£229.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
229.99
https://www.zoro.co.uk/shop/electrical-and-lighting/spotlights-and-downlights/spot-light-track-led-3000k-20w-black/p/ZT5073428S
Add to quotation
View all Spotlights & Downlights
Description
KSR Lighting SPOTLIGHT TRACK LED 3000K 20W BLK Escala Pro KSR6560BLK
Specifications
Specifications for Spot Light Track LED 3000K 20W Black
Maximum System Power
20W
Housing Colour
Black
Light Source Type
LED non-replaceable
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome