Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Spotlights & Downlights
Spot Light Track LED 3000K IP20 10W Black
By LED Group
Order Code:
ZT5074454S
£69.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
69.99
https://www.zoro.co.uk/shop/electrical-and-lighting/spotlights-and-downlights/spot-light-track-led-3000k-ip20-10w-black/p/ZT5074454S
Add to quotation
View all Spotlights & Downlights
Description
LED Group SPOTLIGHT TRACK LED 3000K IP20 10W BLACK Troy LED Track Spot RTY1030-04
Specifications
Specifications for Spot Light Track LED 3000K IP20 10W Black
Width
65mm
Nominal Voltage
220 - 240V
Length
97mm
Maximum System Power
9.7W
Colour Temperature
3000 - 3000 K
Power Factor
0.9
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome