Tango LED Recessed Downlight IP54 36W 4000K

Order Code: ZT5112575S

£89.99 Inc VAT (20%)


Description

Tango LED Recessed Downlight IP54 36W 4000K | Description: Tango LED Flush light made of PVC and die cast Aluminium. Ultra-powerful frameless recessed LED Downlight. Bathroom and Outdoor use approved downlight with standard IP 54. Trim hole 21cm. | Features: Material: PC and die casting Aluminium IP Rating: IP54 Dimensions: Diameter: 226x27mm Cut Out Dimensions: Diameter: 210mm Lamp Type: Integrated LED Dimmable: No Kelvin: 4000K Lumens: 3600lm

See full description
Specifications for Tango LED Recessed Downlight IP54 36W 4000K
  • Product Type
    LED Recessed Downlight
  • Colour Temperature
    4000K
  • Dimmable
    No
  • IP Rating
    IP54
  • Cut Out Dimensions
    Diameter, 210mm
  • Lamp Type
    Integrated LED
  • Lumens
    3600lm
  • Wattage
    36W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome