Top Hat 5 Light Adjustable Ceiling Spotlight Satin Silver, GU10

Order Code: ZT3310034S

£99.99 Inc VAT (20%)


Description

Top Hat 5 Light Adjustable Ceiling Spotlight Satin Silver, GU10 | Description: This satin silver 5 light ceiling spotlight with clear and frosted linear glass back plate is modern and classic. The five top hat shaped lights are fully adjustable, so you can find the perfect angle for the spotlights. And the fitting has a stylish satin silver finish, with a long clear and frosted glass back plate to complete the look. | Features: Finish: Satin Silver, Material: Frosted Glass, IP Rating: IP20, Height (cm) : 12, Length (cm) : 80, No. of Lights: 5, Lamp Type: GU10, Dimmable: Yes, Wattage (max) : 50, Weight (kg) : 1.8, Class: 1 (Earthed) , Bulb Included: Yes

See full description
Specifications for Top Hat 5 Light Adjustable Ceiling Spotlight Satin Silver, GU10
  • Lamp Type
    GU10
  • IP Rating
    IP20
  • Class
    1 (Earthed)
  • Number of Lights
    5
  • Length
    80cm
  • Weight
    1.8kg
  • Material
    Frosted Glass
  • Product Type
    Ceiling Spotlight
  • Finish
    Satin Silver
  • Dimmable
    Yes
  • Maximum Wattage
    50W
  • Height
    12cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome