Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Spotlights & Downlights
Track Mains Voltage Single Phase IP30 3M 16A 240V White
By LED Group
Order Code:
ZT4993222S
£109.99
Inc VAT (20%)
1
Add to basket
Get it in
5-7
working days
Available
GBP
109.99
https://www.zoro.co.uk/shop/electrical-and-lighting/spotlights-and-downlights/track-mains-voltage-single-phase-ip30-3m-16a-240v-white/p/ZT4993222S
Add to quotation
View all Spotlights & Downlights
Description
LED Group TRACK MAINS VOLTAGE SINGLE PHASE IP30 3M 16A 240V WHI Mains Voltage Tracks R3T-01
Specifications
Specifications for Track Mains Voltage Single Phase IP30 3M 16A 240V White
Nominal Voltage
220 - 240V
Height
18mm
Length
3000mm
Width
35mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome