Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Spotlights & Downlights
Track Single Circuit Mains 4FT 16A Black and dead End
By JCC
Order Code:
ZT5105606S
£40.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
40.99
https://www.zoro.co.uk/shop/electrical-and-lighting/spotlights-and-downlights/track-single-circuit-mains-4ft-16a-black-and-dead-end/p/ZT5105606S
Add to quotation
View all Spotlights & Downlights
Description
JCC TRACK SINGLE CIRCUIT MAINS 4FT 16A BLACK&DEAD END Mains Track System JC14002BLK
Specifications
Specifications for Track Single Circuit Mains 4FT 16A Black and dead End
Length
17mm
Colour
Normally open contact
Material
Green/yellow
Shape
PG12
Width
36mm
Height
1120mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome