Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Spotlights & Downlights
Track Single Circuit Mains 8FT 16A Blk and dead End
By JCC
Order Code:
ZT5105715S
£59.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
59.99
https://www.zoro.co.uk/shop/electrical-and-lighting/spotlights-and-downlights/track-single-circuit-mains-8ft-16a-blk-and-dead-end/p/ZT5105715S
Add to quotation
View all Spotlights & Downlights
Description
JCC TRACK SINGLE CIRCUIT MAINS 8FT 16A BLK&DEAD END Mains Track System JC14003BLK
Specifications
Specifications for Track Single Circuit Mains 8FT 16A Blk and dead End
Width
36mm
Colour
Normally open contact
Shape
PG12
Height
17mm
Length
2340mm
Material
Green/yellow
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome