Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Spotlights & Downlights
Tray Surface Mount for Skytile LED Panel 1200 x 300mm
By JCC
Order Code:
ZT5037062S
£79.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
79.99
https://www.zoro.co.uk/shop/electrical-and-lighting/spotlights-and-downlights/tray-surface-mount-for-skytile-led-panel-1200-x-300mm/p/ZT5037062S
Add to quotation
View all Spotlights & Downlights
Description
JCC TRAY SURFACE MOUNT FOR SKYTILE LED PANEL 1200X300MM Skytile Lumens JC71299
Specifications
Specifications for Tray Surface Mount for Skytile LED Panel 1200 x 300mm
Length
1200mm
Width
300mm
Height
75mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome