Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Spotlights & Downlights
Trim Taylor Square for Downlight White 72mm Cut Out
By LED Group
Order Code:
ZT5066395S
£6.29
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
6.29
https://www.zoro.co.uk/shop/electrical-and-lighting/spotlights-and-downlights/trim-taylor-square-for-downlight-white-72mm-cut-out/p/ZT5066395S
Add to quotation
View all Spotlights & Downlights
Description
LED Group TRIM TAYLOR SQUARE FOR DOWNLIGHT WHITE 72MM CUT OUT Taylor LED CCT3 RC7SQTRIM-01
Specifications
Specifications for Trim Taylor Square for Downlight White 72mm Cut Out
Length
90mm
Width
90mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome