Tubo Surface Mounted Downlight Black Structure 3000K

Order Code: ZT4905392S

£99.99 Inc VAT (20%)
£103.993.5% off


Description

Tubo Surface Mounted Downlight Black Structure 3000K | Features: Finish: Black Structure | Material: Painted Aluminium | IP Rating: IP20 | Height: 18.5cm | Width: 12cm | Depth: 12cm | Lamp Type: GU10 | No. of Lamps: 1 | Kelvin: 3000K | Weight: 0.6kg | Wattage (max) : 12W

Specifications for Tubo Surface Mounted Downlight Black Structure 3000K
  • No. of Lamps
    1
  • Product Type
    Surface Mounted Downlight
  • Finish
    Black Structure
  • Height
    18.5cm
  • Material
    Painted Aluminium
  • Colour
    Black
  • Maximum Wattage
    12W
  • Lamp Type
    GU10
  • Weight
    0.6kg
  • IP Rating
    IP20
  • Colour Temperature
    3000K
  • Width
    12cm