Vision 3 Light Cage Round Ceiling Light, Matt Black & Wood

Order Code: ZT3312898S

£129.99 Inc VAT (20%)


Description

Vision 3 Light Cage Round Ceiling Light, Matt Black & Wood | Description: A modern take on a traditional spotlight, the Vision 3 light round ceiling light can simply update any room. With 3 fully adjustable lights, the Vision spotlight can be adapted to highlight key areas of any home. Made in modern wood and black metal, and with 3 cage design shades, Vision is a contemporary spotlight for any modern home. | Features: Finish: Matt Black, Wood, Material: Mild steel, IP Rating: IP20, Height: 17cm, Max Height: 23cm, Length: 38cm, Width: 38cm, Lamp Type: E14, No. of Lamps: 3, Bulb Included: No, Dimmable: Yes - Dimmable Bulb Required, Weight: 1.58kg, Wattage (max) : 60W

See full description
Specifications for Vision 3 Light Cage Round Ceiling Light, Matt Black & Wood
  • Max Height
    23cm
  • Finish
    Matt Black & Wood
  • Product Type
    Ceiling Light
  • No. of Lamps
    3
  • Height
    17cm
  • Maximum Wattage
    60W
  • Lamp Type
    E14
  • Material
    Mild Steel
  • Weight
    1.58kg
  • Length
    38cm
  • IP Rating
    IP20
  • Bulb Included
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome